Beli water chiller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ika Laboratories Recirculating ChillerDeskripsi:RC 2 lite Compact recirculating chiller with powerful 400 W cooling capacity, designed for simple cooling tasks down to -10 °C.The RC 2 lite is the perfect peripheral device for the cooling of rotary evaporators, reflux condensers or as a cooling source for devices that dissipate heat with the help of a heat exchanger (e. g. double-walled grinding containers, cooled incubators, laboratory reactors, cooling coils).The easily accessible and easy-to-clean mesh filter (stainless steel) ensure a consistently high cooling capacity over years. Thanks to the low filling volume of just one liter, the RC 2 lite is able to reach low temperatures particularly fast. The large working volume of 2.5 liters enables a high number of external applications without refill of liquids. The filling level in the reservoir can be clearly observed through the large, illuminated sight glass.The powerful pressure and suction pump enables the simultanous operation of several small applications as well as external applications in open bath vessels in combination with a level controller. Thanks to the natural refrigerant R290, the RC 2 lite is remarkably environmentally friendly and well prepared for the future.Scope of deliveryOlive for DN 8 hoses (2 pcs.)
- Orion Machinery Compact Chiller with Water Tank, Middle Grade Model RKS-JM Series, Water-CooledDeskripsi:This compact chiller features high-precision temperature control, an inverter-driven high-pressure pump, and is suitable for high-temperature environments. A wide range of application functions are available to suit your needs.For supplying cooling water to a wide variety of equipment, including concentration equipment, analyzers, and X-ray inspection equipment.* We do not deliver to private homes (detached houses / apartments).atribut:
- Contents (L): 17
- Cooling Power (W): 1300/1500(50/60Hz)
- Height (mm): 615
- Length (mm): 500
- Mass (kg): 44
- Maximum Flow Rate at 50/60Hz (L/minute): 28/28
- Maximum Head (50/60Hz) (m): 30
- Power Consumption (W): 600/600
- Power Input (V): Single-phase 200-230
- Power Supply: Single-phase 200-230
- Temperature Control Range (°C): 5~40
- Trusco Part No.: 195-3483
- Width (mm): 375
- STANDARD XCHANGE Shell & Tube Heat ExchangersDeskripsi:Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.atribut:
- UNSPSC: 40101802
- Heat Exchanger Type: Straight Tube
- Number of Passes: 4
- Shell Pipe Connection Type: NPT
- Tube Maximum Pressure Rating (psig): 150
- GEA Aquarium Water Chiller (Pendingin Air Akuarium)Deskripsi:Mesin pendingin air aquarium restaurant, menjaga dan mengatur suhu air aquarium sehingga ikan yang dipajang lebih sehat sehingga menjadi daya tarik konsumen. Unit sudah dilengkapi thermostat digital untuk mengatur suhu air yang diinginkan. Sistem pendinginan yang ramah lingkungan, mampu mensirkulasi air menggunakan pompa (tidak termasuk). Cocok untuk restoran seafood, aquascape, pengusaha ikan hias, dll.atribut:
- Flow (m³/hour): 4
- In Pipe Diameter (inch): 1-3/5
- Out Pipe Diameter (inch): 1-3/5
- Temperature (°C): 15-17
- SMC Thermo-Chiller Standard HRS090 Series (Pendingin Sirkulasi)atribut:
- Power Input (V): (20) Three-phase AC200 (50Hz) / Three-phase AC200-230 (60Hz)
- Connector Thread Type: [Piping] (-) Rc
- Cooling Capacity (kW): 8/9
- Cooling Method: (A) Air-cooled freezing type
- Type Of Thread: (-) Rc
- QLAB Chilleratribut:
- Temperature Range (°C): -20 to Ambient Temp.
- Temperature Display: LED Display, Accuracy 0.1°C
- Temperature Stability (°C): ±0.3
- Refrigerating Capacity (W): 700
- Pump Pressure (bar): 0.3
- Pump Suction (bar): 0.2
- Communication Interface: Optional RS232/485
- Cooling Water Tubing: Silicone
- Heating Function: Optional
- Low-level Alarm: Optional
- Maximum Pump Flow (L/Minute): 22
- Overall Dimensions (W×D×H) (mm): 220x420x495
- Tank Size (L): 4.5
- Aicool Hermetic Water ChillerDeskripsi:The refrigerant flow in traditional bow-shaped turnback flow heat exchanger moves in "Z" path. The new spiral flow design in spiral turn-back plate heat exchanger changes the status and form of refrigerant, thus increasing heat exchange efficiency. The main characteristics of spiral turn-back plate heat exchanger are as below:- High heat transfer coefficient (20%-40% increase);- Full coverage of heat exchange. Without Dead Heat;- Obvious decrease of pressure drop in the shell (around 45% drop pressure under the same flow velocity);- Few impurities as no retention area in the shell;- Better anti-vibration.atribut:
- Cooling Capacity (TR): 41
- Cooling Capacity (kW): 144.98
- Cooling Capacity (kcal/hour): 124683
- EER (kW/TR): 0.982
- Refrigerant Type: R 407c
- Compressor: Scroll Hermetic - Danfoss
- Cooling Capacity (BTU/hour): 494962
- Lock Rotor Current Compressor (A): 270
- Max Running Current Compressor (A): 69
- Max Starting Current (A): 225
- Motor Size (Hp): 25
- Power Supply (V/Ph/Hz): 380/3/50
- RLA Compressor (A): 49.3
- Speed (rpm): 2900
- Step Capacity Control (%): 0, 50, 100
- Total Power Input (kW): 36.92
- Total Running Current (A): 66.04
- Crown Horeca Showcase Cooler No Frost (Lemari Pendingin)Deskripsi:Showcase Chiller LG-400 merupakan salah satu produk Showcase Chiller dari Crown Horeca yang memiliki fungsi sebagai mesin pendingin makanan dan minuman pada temperatur 0 sampai -10degree C dengan tegangan listrik 220V/50Hz. Showcase Chiller LG-400 memiliki ukuran dimensi 610x610x1975mm yang dilengkapi masing-masing 1 Pintu dan 4 Rak dengan berat 75kg. Dengan kekuatan 285W dan kapasitas penampungan 360L membuat proses pendinginan makanan dan minuman menjadi lebih praktis.
- Orion Machinery Air Cooler Without Water Tank (Pendingin Udara)Deskripsi:Adopts a coil-type heat exchanger that is hard to clog and can be disassembled. Employs a centralized operation system for ease of use and a low-floor structure that enables effective use of space.atribut:
- Operating Temperature Range (°C): 5 to 25
- Condenser: Fin-and-tube forced air cooling
- Cooler: Shell: Resin, Coil: SUS3.4
- Operating Environment Temperature (°C): 5 to 40
- GEA Showcase Cooler (Lemari Pendingin)atribut:
- Voltage (V): 220
- Crown Horeca Chiller Upright (Lemari Pendingin)Deskripsi:Upright Chiller G1600 merupakan produk Upright Chiller Crown Horeca yang dapat digunakan untuk menyimpan sayuran agar dapat tetap segar meskipun telah disimpan dalam jangka waktu yang lama dengan kapasitas hingga 1600 L. Mesin ini memiliki berat 206 Kg dan kekuatan 553 W untuk menampung berbagai jenis Sayuran, minuman dan lainnya. Upright Chiller G1600 masing-masing dilengkapi enam pintu (tiga atas dan tiga bawah) dan sembilan rak dengan ukuran dimensi 1837x760x1965mm dan temperatur suhu 0-8degree C.
- GEA Showcase Cooleratribut:
- Voltage (V): 220/1P
- DLAB Recirculating chiller (Recirculating chiller for RE200-Pro)atribut:
- Refrigerant: R410A
- Cooling Power (W): 1800
- Dimensions (mm): 400×600×700
- Liquid inlet and outlet pipe diameter (mm): 18
- Safety Protection: Compressor delay protection, machine leakage, over-current, over-voltage protection
- Temperature Fluctuation (°C): 2
- Temperature Setting Range (°C): -30 to 20
- Polytron Showcase Cooler (Lemari Pendingin)Deskripsi:POLYTRON Showcase 140 Litres SCN 140X adalah showcase dengan 3 rak dan pintu kaca, sehingga memudahkan Anda melihat isi dalam showcase. Memiliki daya 180 W dan kapasitas hingga 140 L serta dilengkapi dengan fitur-fitur menarik, seperti LED Lighting, Anti Fogging Glass Door, Energy Saving, Adjustable Rack, dan Wheel untuk kemudahan memindahkan unit.
- Sansio Showcase Cooler 2 Door (Lemari Pendingin)atribut:
- Equipped With: LED light, castors, digital control
- Color: White
- Number of Shelves: 10
- Refrigerant: R290
- GEA Freezer Chest (Lemari Pembeku)Deskripsi:Gea CF160 - Chest Freezer 144 Liter pendingin makanan dan minuman yang terdiri dari 2 rak. Mudah menjangkau makanan dan minuman karena pintu terbuat dari kaca anti pecah. Mudah dalam perawatan dan mudah untuk mengatur suhu pendinginan.Kapasitas : 144 LiterThermometer digitalCepat BekuHemat EnergyRodaHandle+Kunci
Daftar Harga water chiller Terbaru November 2026
| Ika Laboratories Recirculating Chiller | Rp129.999.900 |
| Orion Machinery Compact Chiller with Water Tank, Middle Grade Model RKS-JM Series, Water-Cooled | Rp82.999.900 |
| STANDARD XCHANGE Shell & Tube Heat Exchangers | Rp34.999.900 |
| GEA Aquarium Water Chiller (Pendingin Air Akuarium) | Rp16.999.900 |
| SMC Thermo-Chiller Standard HRS090 Series (Pendingin Sirkulasi) | Rp349.999.900 |
| QLAB Chiller | Rp44.999.900 |
| Aicool Hermetic Water Chiller | Rp889.999.900 |
| Crown Horeca Showcase Cooler No Frost (Lemari Pendingin) | Rp8.899.900 |
| Orion Machinery Air Cooler Without Water Tank (Pendingin Udara) | Rp36.999.900 |
| GEA Showcase Cooler (Lemari Pendingin) | Rp2.599.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/k8P111309728-1.jpg)
/mqP108949818-1.jpg)


/p0P103629900-1.jpg)
/lzP107845791-1.jpg)
/bzP103736431-1.jpg)
/poP103630924-1.jpg)

/8xP109220321-1.jpg)
/jyP105972718-2.jpg)
/8cP103627300-2.jpg)
/jtP107810713-1.jpg)
/drP106874495-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)